10 kW 208/240 V 1-Phase Heat Kit with Breaker
10 kW 208/240 V 1-Phase Heat Kit with Breaker
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Specifications
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- Circuit Breaker, Heater Kit
- Volts:
- 208/240V
- Watts:
- 9.6 kW