10 kW Electric Heater Kit
10 kW Electric Heater Kit
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Researched/tested with dimensional and electrical termination compatibility
- Features alloy open coil heater and necessary limit controls
Specifications
- AMP:
- 41.6, 43, 49
- Brand Model Compatibility:
- GPC1330H41, GPC1336H41, GPC1336M41, GPC1342H41, GPC1348M41, GPC1349H41, GPC1360H41, GPC1360M41, GPC1430H41, GPC1436H41, GPC1442H41, GPC1448H41, GPC1460H41, GPC1530M41, GPC1536M41, GPC1542M41, GPC1548M41, GPC1548M41, GPH1530M41A, GPH1536M41A, GPH1543M41A, GPH1549M41A
- Energy Star Compliant:
- No
- Phase:
- Single Phase
- Power Source:
- Electric
- Volts:
- 208/240V
- Watts:
- 9.5 kW