15kW Three Phase Electric KW Heat Strip
15kW Three Phase Electric KW Heat Strip
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- Energy Star Compliant:
- No
- Length:
- 23-1/2 in
- Phase:
- Three Phase
- Power Source:
- Electric
- Product Type:
- Electric Heater
- Volts:
- 208/240V
- Watts:
- 15 kW