Tutco Electric Heater Kit with Circuit Breaker

THKRC

Manufacturer Part #: 81-0297-01

Watts

Starting at Call for Pricing

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Features alloy open coil heater and necessary limit controls with circuit breakers
  • Researched/tested with dimensional and electrical termination compatibility

SPECIFICATIONS

AMP
19.8
Energy Star Compliant
No
Power Source
Electric
Type
Breaker
Volts
240V
Watts
5

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday