15/16 x 70 in. Poly and Aluminum Extension Handle in Blue
15/16 x 70 in. Poly and Aluminum Extension Handle in Blue
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Diameter:
- 15/16 in
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Handle Material:
- Aluminum
- Length:
- 70 in
- Material:
- Plastic
- Material Type:
- Poly
- Product Type:
- Handle