12 x 17 in. Cotton Dust Mop Head (Case of 12)
Wedge Mop™ 12 x 17 in. Cotton Dust Mop Head (Case of 12)
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Collection:
- Wedge Mop™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 12 in
- Material:
- Cotton
- Package Quantity:
- Case of 12
- Product Type:
- Head
- Width:
- 17 in