59-3/4 x 42 in. Drop-In Bathtub with End Drain in Biscuit
Twilight 59-3/4 x 42 in. Drop-In Bathtub with End Drain in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Drop-in installation
- Integrated armrest and textured floor
- Oval shape bathtub
- No apron available
- End drain
Specifications
- Bathtub Shape:
- Oval
- Capacity:
- 48 gal
- Collection:
- Twilight
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Depth:
- 42 in
- Drain Location:
- End
- Height:
- 19-3/4 in
- Installation Type:
- Drop-in
- Material:
- Plastic
- Material Type:
- Acrylic
- Overall Length:
- 59-3/4 in
- Overall Width:
- 42 in
- Size:
- 59-3/4 in x 42 in