Twilight Bronze 60 7.7W LED SCONCE

Part #WWSW5516BZ  |  Manufacturer Part #WS-W5516-BZ

Type:

Wall Lighting
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Aluminum construction frame with high powered dimmable LED's.
  • ADA compliant, low profile design, 277V option available (special order).
  • AC LED technology - no driver or transformer required. Easily fits on a pancake junction box. 277V, 240V, or custom CCT options available by special order.
  • Smooth and continuous dimming with an electronic low voltage (ELV) dimmer.
  • High Powered Replaceable LED Module CRI: 90, Rated Hours: 80,000, Color Temp: 3000K.
  • Standards: ETL, cETL & IP65 rated for wet locations.

ADA Compliant

Green

Specifications

ADA Compliant: Yes

Application: [Residential, Commercial]

Bulb Type: LED

Collection: Twilight

Color Finish: Bronze

Color Finish Category: Bronze Tones

Color Rendering Index CRI : 90

Color Temperature: 3000

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 16 in

Indoor Outdoor: Outdoor

Installation Type: Outdoor

Length: 4 in

Lighting Style: Modern

Lumens: 1060

Lumens per Watt LPW : 42

Material: Aluminum

Number Of Hours: 50000

Number Of Lights: 2

Power Source: Hardwired

Type: Wall Lighting

UL Listed: No

Volts: 120V

Watts: 25

Width: 4-13/100 in