2 in. MNPT 10-1/2 in. Gas Appliance Connector
2 in. MNPT 10-1/2 in. Gas Appliance Connector
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Length:
- 10-1/2 in
- Material:
- Stainless Steel