Two Handle Widespread Lavatory Faucet
Part #PFM49CBYY | Item #7289448 | Manufacturer Part #FM49CBYY
Product Details
Lead Law Compliant
Specifications
Application: Residential
Bathroom Faucet Type: Centerset
CEC Compliant: Not for Sale in CA
Faucet Height: 2-3/4 in
Lead Law Compliant: Yes