TY3235 1 Chrome Plated DS-1 175 Quick Response Pendent Sprinkler Head 5.6K

Part #T603729  |  Manufacturer Part #603729

Type:

T603729
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 1 in

Fitting Sizes: 1 in

K-Factor: 5.6

Maximum Pressure: 175 psi

Maximum Temperature: 175

Product Type: [Quick Response, Pendant]

Type: T603729