TY3311 1/2 Chrome Plated TY-L 280 SR Horizontal Sidewall Sprinkler Head 5.6K

Part #T531139280  |  Item #1958349  |  Manufacturer Part #531139280

Type:

T531139280

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

K-Factor: 5.6

Maximum Pressure: 175 psi

Maximum Temperature: 280

Product Type: Horizontal Sidewall

Type: T531139280