TY3311 TY3311 1/2 Chrome Plated TY-L 212 SR Horizontal Sidewall Sprinkler Head 5.6K

Part #T531139212  |  Manufacturer Part #531139212

Type:

T531139212
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Solder type spray sprinklers for use in light, ordinary, and extra hazard commercial occupancies such as banks, hotels, shopping malls, factories, refineries, and chemical plants

Documents

Specifications

Collection: TY3311

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Height: 2-1/2 in

K-Factor: 5.6

Material: Brass

Maximum Pressure: 175 psi

Maximum Temperature: 212

Product Type: Horizontal Sidewall

Type: T531139212

Width: 1-1/2 in