TY4151 3/4 Chrome Plated TY-B 200 Upright Sprinkler Head 8.0K

Part #T575909200  |  Item #1958304  |  Manufacturer Part #575909200

Type:

KK42546CH

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: TY4151

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

K-Factor: 8

Maximum Pressure: 175 psi

Maximum Temperature: 200

Product Type: Upright

Type: KK42546CH