TY4151 3/4 White TY-B 286 Upright Sprinkler Head 8.0K

Part #T575904286  |  Manufacturer Part #575904286

Type:

T575904286
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: TY4151

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

K-Factor: 8

Maximum Pressure: 175 psi

Maximum Temperature: 286

Product Type: Upright

Type: T575904286