TY4251 TY4251 3/4 Chrome Plated TY-B 175 SR Pendent Sprinkler Head 8.0K

Part #T575919175  |  Manufacturer Part #575919175

Type:

SYM512SHSTN
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Frangible bulb automatic sprinklers
  • Intended for use in fire sprinkler systems designed in accordance with the standard installation rules recognized by the applicable listing or approval agency

Documents

Specifications

Collection: TY4251

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

Height: 2-5/16 in

K-Factor: 8

Material: Bronze

Maximum Pressure: 175 psi

Maximum Temperature: 175

Product Type: Pendant

Type: SYM512SHSTN