3/4 in. 360F 8K Pendent and Standard Response Sprinkler Head in Chrome Plated

You last purchased this on
 
Tyco

Series TY-B 3/4 in. 360F 8K Pendent and Standard Response Sprinkler Head in Chrome Plated

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tyco

Series TY-B 3/4 in. 360F 8K Pendent and Standard Response Sprinkler Head in Chrome Plated

  • Fast #
  • Part #T575919360
  • Item #1959294
  • Manufacturer Part #57-591-9-360
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For 5.6 K-factor, horizontal and vertical sidewall sprinklers (TY3451, TY3351), see TFP161 for technical information and listing details
  • For 5.6 K-factor, upright and pendent sprinklers (TY315, TY325), see TFP152 for technical information and listing details
  • UL and C-UL listed; FM, NYC, LPCB and VdS approved
  • For 2.8, 5.6 and 8.0 K-factor, upright, pendent, and recessed pendent sprinkler (TY1151, TY1251, TY4851, TY4951, TY4151, TY4251, TY3151, TY3251), see TFP151 for technical information and listing details
  • Requires Certification

Specifications

Application:
Commercial
Collection:
Series TY-B
Color Finish Category:
Chromes
Color Finish Name:
Chrome
End Connection 1:
MPT
End Connections:
MPT
FM Approved:
Yes
Height:
2-5/16 in
ISO:
ISO 7-1
K-Factor:
8
Material:
Brass, Bronze, Copper, Glass, Nickel Alloy, Plastic
Material Type:
Beryllium, PTFE
Pressure - High:
175
Product Type:
Pendant, Standard Coverage, Standard Response
Thread Size:
3/4 in
UL Listed:
Yes