TY4951 TY4951 1/2 Brass TY-B 155 Pendent Sprinkler Head 8.0K

Part #T575611155  |  Manufacturer Part #575611155

Type:

T575611155
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: TY4951

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

K-Factor: 8

Maximum Pressure: 175 psi

Maximum Temperature: 155

Product Type: Pendant

Type: T575611155