TY5238 TY5238 Chrome Plated DS-2 286 QR/SR Pendent Sprinkler Head 11.2K

Part #T614249  |  Manufacturer Part #614249

Type:

T614249
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: TY5238

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 1 in

Fitting Sizes: 1 in

K-Factor: 11.2

Maximum Pressure: 175 psi

Maximum Temperature: 286

Product Type: Pendant

Type: T614249