TY5255 TY5255 Chrome Plated DS-2 155 SR Pendent Sprinkler Head 11.2K

Part #T611019  |  Manufacturer Part #611019

Type:

T611019
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: TY5255

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 1 in

Fitting Sizes: 1 in

K-Factor: 11.2

Maximum Pressure: 175 psi

Maximum Temperature: 155

Product Type: [Standard Response, Pendant]

Type: T611019