TY6237 TY6237 3/4 Chrome Plated EC-14 135 EC Pendent Sprinkler Head

Part #T518959135  |  Manufacturer Part #518959135

Type:

T518959135
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Decorative glass bulb sprinklers designed for use in light or ordinary hazard occupancies
  • Intended for use in automatic sprinkler systems designed in accordance with standard installation rules

Documents

Specifications

Collection: TY6237

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

Height: 1-11/16 in

Material: Bronze

Maximum Pressure: 175 psi

Maximum Temperature: 135

Product Type: Pendant

Type: T518959135