TY9151 3/4 POLS TY-B 135 SR UP
Part #T575902135 | Item #7776705 | Manufacturer Part #57-590-2-135
Type:
L98005Product Details
Documents
Specifications
End Connection 1: NPT
End Connections: NPT
Fitting Size 1: 3/4 in
Fitting Sizes: 3/4 in
Maximum Pressure: 175 psi
Maximum Temperature: 135
Product Type: [Standard Response, Upright]
Type: L98005