TYCHEM ENCAP CVRALL XL
TYCHEM ENCAP CVRALL XL
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Tychem® TK fabric shows at least 30 minutes of barrier protection to 322 challenge chemicals with no observed breakthrough
- Specifically developed for protection against toxic, corrosive gases, liquids and solid chemicals
- Exhibits excellent chemical barrier proteranthies and an extremely durable fabric that is puncture and tear-resistant
- Attached internal Ansell Barrier® gloves composed of five layer laminate film for a broad range of chemical protection
- Expanded back to accommodate a SCBA
- Vapor tight zipper with securable storm flap
- Expanded face shield provides wide 220° view
- Double taped seams
- Integrated socks composed of garment material
- Gloves are attached with vapor tight ring and clamp system and are replaceable
Specifications
- ASTM:
- ASTM F-1052
- Brand Model Compatibility:
- Tychem®
- Clothing Size:
- XL
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Material:
- Tychem®
- Type:
- DTK554TLYXL