TYCO

1-1/2 x 1-1/2 in. Riser Manifold

Part #T40571  |  Manufacturer Part #40571

Fitting Sizes:

1-1/2 in x 1-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

End Connection 1: Male Threaded

End Connection 2: Female Threaded

FM Approved: Yes

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in x 1-1/2 in

UL Listed: Yes