TYCO

1-1/4 x 1-1/4 in. Fire Protection Standard Pattern Grooved 90 Degree Elbow

Part #T51013P  |  Manufacturer Part #51013P

Fitting Sizes:

1-1/4 in x 1-1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Grooved fittings provide an economical and efficient method of changing direction, adding an outlet, reducing or capping grooved piping systems

Specifications

ASTM Specifications: ASTM A-53

End Connection 1: NPT

End Connection 2: NPT

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 1-1/4 in x 1-1/4 in

Fitting Type: Straight

Material: Steel

UL Listed: No