0 items

Tyco 1/2 in. Grooved Strap Enamel Gasket

TSTP05ES

Fits Pipe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • An economical alternative to welded pipe outlets on steel pipe

SPECIFICATIONS

ASTM Specifications
ASTM B-633
End Connection 1
Grooved
End Connections
Grooved
Fits Pipe Size
1-1/2 in
Material
Ductile Iron
Outlet Size In
0.5
Width
3-1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday