0 items

Tyco TY313 1/2 in. Quick Response Upright Sprinkler in Polished Chrome

T773709

Maximum Temperature

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Application
Commercial
Collection
TY313
Color Finish
Chrome-Plated
End Connection 1
NPT
End Connections
NPT
FM Approved
Yes
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Height
2 in
Material
Brass, Bronze, Copper, Stainless Steel
Maximum Pressure
250 psi
Maximum Temperature
286
UL Listed
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday