0 items

Tyco TY315 1/2 in. Standard Response Upright Sprinkler in White

T775704

Maximum Pressure

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
TY315
Color Finish
White
Diameter
4 in
End Connection 1
NPT
FM Approved
Yes
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Height
3 in
Material
Bronze
Maximum Pressure
175 psi
Maximum Temperature
155
UL Listed
Yes
Width
2-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday