1 in. 300# Ductile Iron Plug in Black

You last purchased this on
 
Tyco

1 in. 300# Ductile Iron Plug in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tyco

1 in. 300# Ductile Iron Plug in Black

  • Fast #
  • Part #T86294
  • Item #1963481
  • Manufacturer Part #86294
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • The additional strength is provided by the ductile properties and by adding magnesium while the iron is being poured into the final cast shape
  • Although lighter than standard cast iron, the fittings have an added advantage of being less susceptible to cracking due to their added strength
  • Stronger and more corrosion resistant than cast iron fittings
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B1.20.1
Application:
Fire Protection
Coating:
Painted
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1 in
Fitting Sizes:
1 in
Material:
Ductile Iron
Pressure - Maximum:
250 psi
Product Type:
Threaded Fitting