1 x 1/2 in. NPS 175 psi Reducing CPVC Rapid Seal Coupling

This product has been replaced by

Tyco Orange Insert x Spiral Barbed Poly Adapter
Tyco 1 x 1/2 in. FPT CPVC Rapid Seal Adapter
Manufacturer Part #80176RS2
You last purchased this on
 
Tyco

1 x 1/2 in. NPS 175 psi Reducing CPVC Rapid Seal Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Tyco Orange Insert x Spiral Barbed Poly Adapter
Tyco 1 x 1/2 in. FPT CPVC Rapid Seal Adapter
Manufacturer Part #80176RS2
Tyco

1 x 1/2 in. NPS 175 psi Reducing CPVC Rapid Seal Coupling

  • Fast #
  • Part #T80176RS
  • Item #7528360
  • Manufacturer Part #80176RS
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

Application:
Fire Protection
Clean Bagged:
No
End Connection 1:
NPS
End Connection 2:
NPS
End Connections:
NPS x NPS
FM Approved:
Yes
Fitting Size 1:
1 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1 in x 1/2 in
Fitting Type:
Coupling
IAPMO Listed -:
No
Material:
Plastic
Material Type:
CPVC
NSF Certified:
No
Pressure - Maximum:
175 psi
UL Listed:
No