TYCO

1 x 1/2 in. Ductile Iron Male Street 90 Degree Elbow

Part #T42003  |  Manufacturer Part #42003

Fitting Sizes:

1 in x 1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Grooved fittings provide an economical and efficient method of changing direction, adding an outlet, reducing or capping grooved piping systems

Specifications

ASTM Specifications: ASTM A-536

End Connection 1: NPT

End Connection 2: NPT

Fitting Size 1: 1 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1 in x 1/2 in

Material: Ductile Iron