1 x 1/2 in. NPT Black Ductile Iron Bushing

You last purchased this on
 
Tyco

Figure 827 1 x 1/2 in. NPT Black Ductile Iron Bushing

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tyco

Figure 827 1 x 1/2 in. NPT Black Ductile Iron Bushing

  • Fast #
  • Part #T72726
  • Item #1964141
  • Manufacturer Part #72726
5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • The additional strength is provided by the ductile properties and by adding magnesium while the iron is being poured into the final cast shape
  • Although lighter than standard cast iron, the fittings have an added advantage of being less susceptible to cracking due to their added strength
  • Stronger and more corrosion resistant than cast iron fittings
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B1.20.1
Application:
Fire Protection
Coating:
Black
Collection:
Figure 827
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
1 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1 in x 1/2 in
Fitting Type:
Bushing, Reducing
Head Style:
Hex
Material:
Ductile Iron
Pressure Class:
300#
Weight:
0.22 lb