Tyco 1/2 - 3/4 in. Sprinkler Guard in Red

T560001087

Manufacturer Part #: 560001087

Fitting Sizes

1/2 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Designed for use with Series ELO-231, ELO-231B, or ELO-231FRB sprinklers that may be located in areas that make them susceptible to mechanical or physical damage

SPECIFICATIONS

Diameter
3-1/4 in
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Material
Carbon Steel
UL Listed
Yes

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday