Tyco 1/2 in. 65 Degree Brass Angle Spray Nozzle

T493181065

Manufacturer Part #: 493181065

Fitting Sizes

1/2 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Open, directional spray nozzle designed for use in water spray fixed systems for fire protection applications
  • Effective in covering exposed vertical, horizontal, curved, and irregular shaped surfaces in a cooling spray to prevent excessive absorption of heat from an external fire and possible structural damage or spread of fire to the protected equipment
  • ADA Compliant
  • Metal lever handles included
  • Showerhead flow rate: 2.2 gpm
  • Contemporary / Modern

SPECIFICATIONS

Height
2-1/2 in
Maximum Pressure
175 psi

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday