1/2 x 16-1/8 in. NPT Galvanized Steel and Malleable Iron Maintenance Device
Model AMD-1 1/2 x 16-1/8 in. NPT Galvanized Steel and Malleable Iron Maintenance Device
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Used ton control pressure in a dry pipe sprinkler system, precaution system, or dry pilot line system of a dry pilot actuated deluge or precaution valve
- Utilized in applications where there is a compressed air or nitrogen source controlled at a higher pressure than the desired system pressure
- Field adjustable pressure reducing device
- Pressure sources include plant air supplies with their own automatic compressor controls or nitrogen supplies with single stage, cylinder mounted pressure regulators
Documents
Specifications
- Application:
- Sprinkler Systems
- Coating:
- Galvanized
- Collection:
- Model AMD-1
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- Yes
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 8-1/2 in
- Length:
- 16-1/8 in
- Material:
- Malleable Iron, Steel
- Pressure - Maximum:
- 200 psi
- Product Type:
- Air Maintenance Device
- UL Listed:
- Yes
- Width:
- 2 in