Tyco 1/2 in. Pendant Foam Water Sprinkler Brass

T492111001

Fitting Sizes

1/2 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Air aspirating foam discharge outlet designed for use in foam-water deluge systems
  • Designed for flammable liquid risks where it is desired to apply foam from overhead sprinklers and where follow-up with plain water in a standard spray sprinkler pattern is necessary

SPECIFICATIONS

Diameter
2-1/8 in
End Connection 1
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Height
5-13/16 in
Material
Bronze
Maximum Pressure
175 psi

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday