TYCO

1/2 in. Platinum Grey Type Ball Drip

Part #T527932004  |  Manufacturer Part #527932004

Valve Size:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

End Connection 1: Threaded

End Connections: Threaded

Material: Bronze

Valve Size: 1/2 in

Valve Type: Ball Drip Valve