3-1/2 x 1/2 in. NPT Plated Steel O-Ring and Pendant Shield in Zinc
S2 Series 3-1/2 x 1/2 in. NPT Plated Steel O-Ring and Pendant Shield in Zinc
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Application:
- Fire Protection
- Brand Model Compatibility:
- TY-B, TY-FRB
- Collection:
- S2 Series
- Color Finish Category:
- Greys
- Color Finish Name:
- Zinc
- Diameter:
- 3-1/2 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- FM Approved:
- Yes
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Material:
- Steel
- Product Type:
- O-Ring, Pendant Shield
- UL Listed:
- Yes