1/4 in. 175 psi Brass Pressure Relief Valve

You last purchased this on
 
Tyco

1/4 in. 175 psi Brass Pressure Relief Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tyco

1/4 in. 175 psi Brass Pressure Relief Valve

  • Fast #
  • Part #T923431125
  • Item #3930008
  • Manufacturer Part #92-343-1-125
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • May be installed vertically or horizontally
  • Designed to automatically actuate electric or hydraulic alarms when there is a steady flow of water into the system that is equivalent to the discharge rate of one or more sprinklers
  • For use in wet pipe fire protection systems
  • Requires Certification

Documents


Specifications

Material:
Ductile Iron
Pressure - Maximum:
175 psi
UL Listed:
Yes
Valve Size:
1/4 in
Valve Type:
Pressure Relief Valve