0 items

Tyco TY3335 155 Degree F Quick Response Dry Horizontal Sidewall in Chrome

T6034190

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Absence of the outer piece of an escutcheon, which is used to cover a clearance hole, can delay the time to sprinkler operation in a fire situation

SPECIFICATIONS

Collection
TY3335
Color Finish
Chrome
End Connection 1
NPT
Fitting Size 1
1 in
Fitting Sizes
1 in
Length
4 in
Material
Carbon Steel
Maximum Pressure
175 psi
Maximum Temperature
155

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday