Tyco 175 psi Solenoid Valve

T522871024

Maximum Pressure

175 psi
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • The solenoid valves are used in conjunction with an electric releasing panel that is listed or approved for fire protection releasing service, and where the releasing panel is operated by listed or approved electric fire detectors
  • The solenoid valves for releasing service are intended for use with Tyco Fire Products Deluge and Precaution valves which are to be electrically actuated

SPECIFICATIONS

Material
Brass
Maximum Pressure
175 psi
Volts
24V

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday