TYCO

2-1/2 in. Painted Grooved Cap

Part #T26025P  |  Manufacturer Part #26025P

Fitting Sizes

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Grooved fittings provide an economical and efficient method of changing direction, adding an outlet, reducing or capping grooved piping systems

Specifications

ASTM Specifications: ASTM A-536

End Connection 1: Grooved

Fitting Size 1: 2-1/2 in

Fitting Sizes: 2-1/2 in

Material: Steel

Thickness: 22/25 in