Tyco 2-1/2 x 11-71/100 in. Groove Gear Operator Butterfly Valve with Tamper Switch

T59300F025N

Valve Size

2 1/2 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Indicating valves designed for use in fire protection systems where a visual indication is required as to whether the valve is open or closed
  • Used as a system, sectional and pump water control valve

SPECIFICATIONS

ASTM Specifications
ASTM A-395
End Connection 1
Grooved
End Connection 2
Grooved
Height
11-71/100 in
Material
Ductile Iron
Maximum Pressure
300 psi
UL Listed
Yes
Valve Size
2 1/2 in
Width
3-17/20 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday