2 in. Brass 175 psi NPT Shut Off Valve
2 in. Brass 175 psi NPT Shut Off Valve
Package Quantity Info:
EA: 1 IP: 1 CA: 100-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Intended for use in dual purpose residential water supply piping that serves both domestic and residential fire protection sprinkler system needs
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connection 3:
- NPT
- End Connections:
- NPT x NPT x NPT
- FM Approved:
- Yes
- Flow Rate:
- 8 gpm
- Height:
- 9-1/16 in
- IAPMO Listed -:
- No
- Material:
- Brass, Copper Alloy, Plastic, Rubber, Stainless Steel
- Material Type:
- Buna-N, EPDM
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 175 psi
- Recommended Valve Application:
- Fire Protection, Residential
- UL Listed:
- Yes
- Valve Size:
- 2 in
- Valve Type:
- Shut Off Valve
- Weight:
- 29 lb
- Width:
- 3-5/8 in