2 x 1 in. ADA Cap

Part #T7502010S  |  Item #1962678  |  Manufacturer Part #7502010S

Fitting Sizes

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Grooved fittings provide an economical and efficient method of changing direction, adding an outlet, reducing or capping grooved piping systems

Documents

Specifications

ASTM Specifications: ASTM A-536

Application: Fire Protection

Coating: Painted

End Connection 1: Threaded

End Connections: Threaded

Fitting Size 1: 2 in

Fitting Sizes: 2 in x 1 in

Product Type: Grooved Material