TYCO

2 x 2 x 1/2 in. 300# Ductile Iron Tee

Part #T86222  |  Manufacturer Part #86222

Fitting Sizes

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Stronger and more corrosion resistant than cast iron fittings
  • The additional strength is provided by the ductile properties and by adding magnesium while the iron is being poured into the final cast shape
  • Although lighter than standard cast iron, the fittings have an added advantage of being less susceptible to cracking due to their added strength

Documents

Specifications

ASTM Specifications: ASTM B-1.20.1

End Connection 1: NPT

End Connection 2: NPT

End Connection 3: NPT

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Size 3: 1/2 in

Fitting Sizes: 2 in x 2 in x 1/2 in

Material: Ductile Iron

Maximum Pressure: 250 psi

Pressure Class: 300#