TYCO
2 x 2 x 2 in. Fire Protection Short Pattern Grooved Tee
Part #T519S20P | Item #6430660 | Manufacturer Part #519S20P
Fitting Sizes
Product Details
Specifications
End Connection 1: Grooved
End Connection 2: Grooved
End Connection 3: Grooved
End Connections: Grooved
Fitting Size 1: 2 in
Fitting Size 2: 2 in
Fitting Size 3: 2 in
Fitting Sizes: 2 in x 2 in x 2 in
Material: Ductile Iron