Tyco 21-1/8 in. Dry Pipe Valve Accelerator

T523111001P

Height

21-1/8 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Intended for attachment to model DPV-1 Dry Pipe Valve
  • Reduces the time for valve operation following the operation of one or more automatic sprinklers

SPECIFICATIONS

End Connection 1
NPT
Height
21-1/8 in
Maximum Pressure
250 psi
UL Listed
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday