Tyco 250 psi Ductile Iron Sprinkler Union in Black

T8627

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Although lighter than standard cast iron, the fittings have an added advantage of being less susceptible to cracking due to their added strength
  • Stronger and more corrosion resistant than cast iron fittings
  • The additional strength is provided by the ductile properties and by adding magnesium while the iron is being poured into the final cast shape

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
ASTM Specifications
ASTM B-1.20.1
End Connection 1
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Material
Ductile Iron
Maximum Pressure
250 psi
Pressure Class
300#
UL Listed
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday