TYCO

3-1/8 in. 6 EFSR Sprinkler Head Cabinet

Part #T1111  |  Manufacturer Part #1111

Depth:

3-1/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Constructed of metal enclosures with hinged covers designed to provide on-site storage of an emergency supply of sprinklers and a sprinkler wrench

Documents

Specifications

Depth: 3-1/8 in

Height: 6-3/16 in

Material: Carbon Steel

Maximum Temperature: 100

Width: 14-1/16 in